For detailed information, other images and documents, please select individual articles from the following table.
ELD-A electronic leak detector for A/C units
Leak detection set for air-conditioning units
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Full set that identifies, finds and quantifies any leaks in air conditioning systems using the Azoidro agitator. The TOTAL A/C TEST complies with the indications of Directive 2006/40/EC passed to limit emissions of fluorinated gases from vehicle air conditioning systems, in particular R134a gas, which has a very high global warming potential. The pressure reducer and the manometer pressurise the system to the required level so that it can be controlled using the ELD-A electronic leak detector whose high-sensitivity sensor detects Azohydro leaks below 4.9 g/year. Suitable for checks on A/C units with R134a and R1234YF gas
Contents:
- Pressure reducer 4.8 MPa (48 bar)
- Manometer dia. 80 class 1 with positioning index
- One "high-strength" 1/4”SAE flexible hose, 1500 mm
- 1 quick-action clamping system 1/4” SAE for R134a gas
- One 1/4” SAE quick-action clamping system for R1234YF gas
- 1 Azoidro canister pressurised at 110 bar, 1 litre
- 1 ELD-A electronic leak detector
- 1 sturdy plastic case
In order to perform the best check, set the pressure of the pressure reducer to 0.5 Mpa (5 bar)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!