For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Product packaging in polyester staple fibre 1st choice
- lightweight
- stronger than traditional sheeting
| Standard | Values | Tolerance | |
| Tensile strength kN/m | EN 10319 | MD 4.4 | ± 0.40 |
| CMD 4.4 | ± 0.40 | ||
| Elongation % | EN 10319 | MD 60 | ± 20 |
| CMD 80 | ± 20 | ||
| Static punching N | EN ISO 12236 | 600 | ± 100 |
| Dynamic punching mm | EN 918 | 41,5 | ± 12 |
| Porometry μm | EN ISO 12956 | 80 | ± 30 |
| Normal surface permeability m/s | EN ISO 11058 | 0,075 | ± 0.022 |
Reinforcement:
To be used with Impelast to improve the mechanical resistance of waterproofing materials, corner joints between concrete screed and wall and bituminous membrane joints, and to prepare expansion joints
Protection:
To be applied between the ground and the PVC membranes or between the buried membranes and the ground
Filtering:
When used in underfloor surface areas it helps to retain soil or other particles subject to hydrodynamic forces whilst allowing fluids to pass through
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!