For detailed information, other images and documents, please select individual articles from the following table.
Fibre glass mesh RETICS 155
Fibre glass mesh for reinforcement of smoothing adhesive in external cladding insulation systems and plaster
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Made with strands of glass fibres and impregnated with anti-alkaline resins. The mesh distributes any stress to which the system may be subjected evenly, for example, shrinkage, mechanical stresses, temperature changes, etc., considerably reducing the risk of surface cracks in façades
Characteristics
- Soft and flexible mesh
- high resistance to cement alkalis
- high dimensional stability and tear resistance
- Anti-snag
- the overlapping area is highlighted by green yarn and has red edges
Advantages
- prevents errors or slips during the application phase
- excellent workability
- reduces time and cost of laying
- increased safety and long life within the cladding system
RETICS 155 has obtained the ITC-CNR quality mark in accordance with the ETAG 004 guideline, for use in ETICS systems (External Thermal Insulation Composite Systems)
While based on our best experience, the technical recommendations provided must nonetheless be taken as indicative, and as such, comprehensive practical tests must be carried out to confirm these. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for their planned use
RETICS 155 has obtained the ITC-CNR quality mark in accordance with the ETAG 004 guideline, for use in ETICS systems (External Thermal Insulation Composite Systems)
For reinforcement of smoothing adhesive in exterior cladding insulation systems. For reinforcement of mortars and plasters
The fibre glass reinforcement mesh is laid on top of an initial layer of smoothing adhesive (min. 2-3 mm). Unroll the mesh from top to bottom, embedding it with the help of a float or spatula, taking care to overlap by at least 10 cm and avoiding the formation of bubbles and folds. Proceed with a further layer of smoothing adhesive
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!