Welcome to Würth Italy For trade customers only
Fibre glass mesh RETICS 155
Fibre glass mesh RETICS 155 - 1
Fibre glass mesh RETICS 155 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fibre glass mesh RETICS 155

Fibre glass mesh for reinforcement of smoothing adhesive in external cladding insulation systems and plaster

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Customer Service: 0471 828 000 or text us on Whatsapp 

Prices for customers after login

Made with strands of glass fibres and impregnated with anti-alkaline resins. The mesh distributes any stress to which the system may be subjected evenly, for example, shrinkage, mechanical stresses, temperature changes, etc., considerably reducing the risk of surface cracks in façades



Characteristics


  • Soft and flexible mesh

  • high resistance to cement alkalis

  • high dimensional stability and tear resistance

  • Anti-snag

  • the overlapping area is highlighted by green yarn and has red edges


Advantages


  • prevents errors or slips during the application phase

  • excellent workability

  • reduces time and cost of laying

  • increased safety and long life within the cladding system
Notice

While based on our best experience, the technical recommendations provided must nonetheless be taken as indicative, and as such, comprehensive practical tests must be carried out to confirm these. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for their planned use

RETICS 155 has obtained the ITC-CNR quality mark in accordance with the ETAG 004 guideline, for use in ETICS systems (External Thermal Insulation Composite Systems)