For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Non-woven fabric
Made from 130 g/m2 polyester fibre with high mechanical resistance
Reinforcement:
As a reinforcement in combination with the Bitumul Flex membrane and Impelast products to improve the mechanical strength of waterproofing materials, joints in corners between walls and floors, bituminous membrane joints, and for the preparation of expansion joints
Protection:
To be applied between the ground and PVC membranes or between buried membranes and the ground
Filtering:
When used in underfloor surface areas, it helps to retain soil or other particles subject to hydrodynamic forces whilst allowing fluids to pass through
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!