For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Self-extinguishing (flame retardant)
- Highly kink-proof and abrasion-resistant
- Maintains its characteristics even at low temperatures
- Insulation against stray currents
- Only takes up 1/3 of the volume compared to conventional membranes
- Weldable with a PE pipe thermofusor
- For installation of gas-fired equipment for domestic use in accordance with UNI 7129
Consult UNI 7129 standard for correct installation
Compliant with UNI 7129
For protecting and insulating fuel gas pipes in solid partition walls, floors and ceilings and chased pipes except in closed cavity walls (where steel pipes must be used)
Insert the sheath over the gas pipes without extending it yet. This means you only need to insert it on one third of the pipe length. Then, extend the sheath to cover all the desired length
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!