For detailed information, other images and documents, please select individual articles from the following table.
Assembly mortar RINNOVA R FINITURA (Finishing)
First class mortar for reprofiling concrete – Class R2. Ideal for the finishing of thixotropic Rinnova R
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- First-class cement-based mortar, reinforced with PP fibres
- Class R2 structural product compliant with standard EN1504
- Good adhesion
- Controlled shrinkage
- Resistant to continuous humidity
- Resistant to frost
The product is not suitable for performing extensive repairs to horizontal floors
Ensure that the outside temperature and the temperature of the surface being treated do not fall below +5°C during application and drying. Protect from weather conditions that might prevent the product from drying correctly, such as rain, wind, frost or direct sunlight. The product can be stored in a dry place for up to 9 months, pursuant to Annex XVII of Directive 1907/2006/EC, at 20°C and with a relative humidity level of 65%. Manufacturing date on the product packaging
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not remove the purchaser's responsibility to personally test our products to make sure they are suitable for the planned use
Minimum order quantity: 18
Repair and protection of load-bearing concrete structures not subject to static stress, finishing of restorations carried out with Rinnova R, replacement of concrete damaged by harmful substances, such as substances released by the oxidation of reinforcement rods. RINNOVA R FINITURA (finishing) is also suitable for repairing surface defects (e.g. small cavities, gravel pockets etc.) prior to applying Impelast or other liquid waterproofing membranes
Preparation of surfaces:
- Product used on its own: the surface of the substrate must be dry, free of dust, not frozen, absorbing, as uniform as possible, rough and substantial. Check that there are no salt formations, or residues of release agent or other similar products on the surface. When the substrate is ready, it must be saturated before the product can be applied
- Product used for the finishing of thixotropic Rinnova R: within 24 hours, it is normally not necessary to proceed with a second saturation. However, if more than 24 hours have passed since the application of thixotropic Rinnova R, then the support must be saturated again and the surface must be made adequately rough, pursuant to standard EN 1504
Preparation of the mixture:
Mix one sackful of RINNOVA R FINITURA (Finishing) (25 kg) with 4.7 litres of clean water, using a suitable mixer, for as long as it takes to obtain uniform mixture. Mix at low speed to avoid trapping air bubbles
Suitable for manual or machine application, by wet process, with minimum compressor power of 400 litres/min. The product can be applied in one or more coats. First of all smooth out any cavities and irregularities of the substrate, then spread the desired layer of mortar. Each coat can have up to a maximum overall thickness of 25 mm. Any joint lines on the surface must always be reinforced and reconstructed. The surface can be smoothed and levelled within the workability time of the product. Any leftover product kept in open sacks is not reusable and should not be mixed with fresh product. Wait at least 24 hours before applying suitable paint pursuant to standard EN 1504-02. If using an epoxy paint, residual humidity should not be above 4%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!