For detailed information, other images and documents, please select individual articles from the following table.
Mortar for repairs RINNOVA D FINITURA (Finishing)
Hydraulic lime based finishing material for repairing wet walls and walls affected by salt formations
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Coat for repair system Rinnova D
- Finishing for façades and plinths
- Also suitable as covering for hydraulic lime based systems and for generic use
- Contains natural hydraulic lime (EN 459-1), free of cement
- Highly resistant to weathering
- Highly permeable to steam
- Hardens with reduced tensions
As the product contains natural lime, it also contains calcium hydrate, an irritant: protect skin and eyes. Ensure that the outside temperature and that of the surface being treated do not fall below +5°C during application and drying. Protect from weather conditions that might prevent the product from drying correctly, such as rain, wind, frost or direct sunlight. The product can be stored in a dry place for up to 6 months. Packaging date on the packaging. Consumption data is given as a guideline only. Consumption depends largely on the characteristics of the substrate and on the working technique used. For first use and in case of application on large surfaces, it is advisable to perform preliminary tests
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not remove the purchaser's responsibility to personally test our products to make sure they are suitable for the planned use
Minimum order quantity: 18
This is the third phase, after completion of plastering, of a repair system of wet walls and/or walls with salt formations
Suitable for treating old and new external perimeter walls of buildings, but also for internal walls in cellars, basements, etc. that are exposed to rising damp
Also suitable for generic use, anywhere a white finishing of natural hydraulic lime is necessary
Preparation of surfaces:
The underlying material must be free of dust or dirt. Base-coat plasters containing lime or cement can be coated once hardened. Highly absorbing walls must be saturated first with water
Preparation of the mixture:
Mix one sackful of RINNOVA D FINITURA (Finishing) (25 kg) with 7.5 litres of clean water, using a suitable mixer, for about 2 minutes. Leave mixture to stand for 10 minutes, then mix again
To obtain a "rugged" looking coating, apply using a steel American trowel with uniform thickness of 0.8 mm. Finish the plaster with the desired pattern (circles, horizontal/vertical patterns) using a suitable (plastic) trowel. Make sure you carry out the surface finishing within the time available. Fresh mortar is only workable within the first 2 hours. RINNOVA D FINITURA (Finishing) can also be used for low thickness covering (up to 0.8 mm). In this case, apply the covering in two successive coats. A more uniform application is obtained by using a steel spatula instead of a plastic one
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!