For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
New design, measures the actual distance from the obstacle with 4 independent modules
High-tech microprocessor guarantees stability and function quality in all situations
Fitted onto the vehicle's rear bumper, the radar detects obstacles at a distance of up to 2 m away
Indication on display of exact distance from obstacle and integrated buzzer warning for imminent obstacles
Sensors can be painted over
Features:
- 4 sensors
- BUZZER with three sound levels
- Smaller DISPLAY for indicating real distance from obstacles
- Auto-calibration with digital anti-interference filter
Instructions for installation:
- Distance between sensors approx. 30–50 cm
- Distance from ground approx. 50–70 cm
- Distance from bumper corners approx. 10 cm
- Position the sensor with the ⇧ symbol facing upwards
- Connect the sensor to the control unit in sequence. Avoid flattening or perforating the wires during installation
- Connect the red wire to the positive on the revering light
- connect the black wire to the metal frame (earth)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!