Welcome to Würth Italy For trade customers only
Parking sensor
Parking sensor - 1
Parking sensor - 2
Parking sensor - 3

For detailed information, other images and documents, please select individual articles from the following table.

Parking sensor

Rear equipment
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
New design measures the distance from the obstacle with the help of four independent modules



New high-tech microprocessor guarantees stable and high-quality operation



When attached to the bumper of a car it detects obstacles from a distance of 1.6 m to 30 cm



Audible indication with obstacle buzzer



Adjustable sensitivity



Obstacles on the bumper or tow hooks can be excluded



Sensors on top can be painted using the cardboard box that comes with the set as a template



Features:


  • Four ultrasonic sensors

  • Three-level BUZZER

  • Power consumption >50 mA (only when the panel is switched on and reverse gear is engaged)

  • 1.6 m sensing distance