For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High quality and highly sensitive
Compatible with all cars
Option to adjust the detection distance when a hook and/or spare wheel is present
Features:
- 6 painted OEM-type sensors, diameter 18 mm
- BUZZER with adjustable volume
- Operating voltage 10V–16V
- Rear operating distance 0.3–2.0 m, front operating distance 0.3–12 m
- Set includes cutter, wiring and installation accessories
Possible mountings:
- 2 front side sensors + 4 rear side sensors
- 2 front side sensors + 3 rear side sensors (e.g. Fiat Panda)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!