For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High precision and sensitivity
Compatible with all vehicles
Detection distance can be adjusted when tow bar and/or spare wheel is present
Features:
- 4 OEM-type sensors, paintable, diameter 18 mm
- BUZZER with adjustable volume
- Operating voltage 10V–16V
- Rear operating distance 0.3–2.0 m
- Sensor includes cutter, wiring and installation accessories
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!