Welcome to Würth Italy For trade customers only
Ring bolt H.T.
Ring bolt H.T. - 1
Ring bolt H.T. - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ring bolt H.T.

Anchor point for lifting loads

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Safety factor 4

  • Ideal as a 90° anchor point

  • Can be swivelled 360°

  • Captive screw

  • Quality class QC 10

  • Crack tested to 100 %

  • Painted in RAL 3022
Notice

The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load capacity by 10 % is permitted. Anchor point not suitable for rotating under load. Products are available with or without a key

  • Suitable for secure lifting of loads in accordance with the Machinery Directive 2006/42/EC

  • Constructed, tested and certified according to GS-OA 15-04 - EN 1677

  • Designed for 20,000 load cycles