Welcome to Würth Italy For trade customers only
Ring grommet
Ring grommet - 1
Ring grommet - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ring grommet

Space saving attachment point with spring

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Weldable ring block with individual welding base for lashing loads

  • Safety factor 2

  • Ring lug crack tested to 100%

  • Painted in RAL 9005
Notice

Only suitable for lashing, not for lifting loads and/or persons. In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination.



The standard specifications to be observed when selecting and attaching the ring trestle: EN 12640, EN 75410, EN12195/1