Welcome to Würth Italy For trade customers only
Ring grommet weld-on, for lashing loads
Ring grommet weld-on, for lashing loads - 1
Ring grommet weld-on, for lashing loads - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ring grommet weld-on, for lashing loads

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Safety factor 2

  • Ring lug crack tested to 100%

  • Painted in RAL 9005
Notice
  • With double weld-on base

  • The weld-on trestle is welded all round with the exception of the drain area

  • Only suitable for lashing, not for lifting loads and/or persons

  • In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination

  • The standard specifications to be observed when selecting and attaching the ring trestle: EN 12640, EN 75410, EN 12195/1