For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For screwing on number plate frames in the automotive industry
- Plastic PA-GFRP
- Plasterboard D = 9 mm
- Chipboard D = 9.5 mm
- Cement fibreboard D = 4.8 mm
- Drill specified hole size into the structural element
- Insert blind rivet into the structural element
- Screw M-screw into the inserted blind rivet through the part to be fixed using a screwdriver
- The screwing action pushes the blind rivets together, giving the part to be fixed a mechanical hold
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!