Welcome to Würth Italy For trade customers only
Pneumatic rivet nut tool PEG 312
Pneumatic rivet nut tool PEG 312 - 1
Pneumatic rivet nut tool PEG 312 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic rivet nut tool PEG 312

The smallest, most lightweight pneumatic rivet nut unit for fast and easy processing of rivet nuts made of aluminium, steel and stainless steel in diameter dimensions M3–M12
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
Replace the thread mandrels quickly and without tools


Quick-release system



Simple stroke adjustment


with clear stroke scale



Easy to use


Modern, lightweight design



No need to switch over


Automatic drill-in and drill-out system for rivet nuts



Suitable for stationary work


Suspension hook



No twisting of air supply hose


Deactivation option for 360° air supply



No unintentional activation


Additional drill-out button at the back of the casing

Notice
  • Threaded mandrels and mouthpieces not included in delivery

  • For processing stainless steel rivet nuts up to M10