For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Cellulose fibre material treated using a dry production process, superior to paper cloths or industrial cloths
- Resistance: very high when dry or wet. Does not disintegrate and does not turn to mush. It can be used with abrasive pastes, polishes, solvents, impregnating agents, waxes, dyes, detergents, etc.
- Absorbency: very high for water (500%), grease, oil (700%), ink
- Softness: very high. Superior to non-woven fabric and cotton. Suitable for all cleaning and polishing tasks, even delicate ones.
Weight tolerance +/-5%
Cleaning, polishing, drying, applying abrasive pastes, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!