For detailed information, other images and documents, please select individual articles from the following table.
Shutter box insulation ISOLARBOX
System for upgrading the energy efficiency of existing roller shutter boxes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Practical and simple
- Composed of elements that can be adapted using a simple cutter
- Can be easily adapted to any situation
- Can be assembled to cover lengths over 1 m
- Quick and easy installation without the need for masonry work
- Can be easily inspected after installation
Indispensable for upgrading old roller shutter boxes
- Energy-saving
- Effective thermal insulation
- Eliminates draughts
- Improves living comfort
Pack:
Supplied in handy packs of six roller shutter boxes. Each roller shutter box consists of five 2 cm thick polystyrene panels, which are sufficient to insulate an existing box with a length of 1 m. ISOLARBOX is also REMADE certified thanks to 15 % by weight of its content being made from recycled waste polystyrene. Certificate no: IT330420. Note: The installation material (foam, tape etc.) and any other accessories must be ordered separately
| Pot drawer insulation set | Contents | ref. | description | dimensions/mm |
| 1 | left side | 400x300x20 |
| 2 | right side | 400x300x20 |
| 3 | top panel | 1000x300x20 |
| 4 | bottom panel | 1000x300x20 |
| 5 | front panel | 1000x300x20 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!