Welcome to Würth Italy For trade customers only
Roof construction screw
Roof construction screw - 1
Roof construction screw - 2
Roof construction screw - 3
Roof construction screw - 4

For detailed information, other images and documents, please select individual articles from the following table.

Roof construction screw

Case-hardened steel, special coating according to UEatc guidelines, TX drive. Fastening of roof rails and non-slip insulating materials on concrete > C 20/25, < C 35/45 (> B 25, < B 45)

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

For use with conventional drivers

Proof of Performance
  • Tested in accordance with DIN 50018 — 15 cycles Kesternich

  • Tested according to DIN 50021 salt spray mist test
Notice

An impact screwdriver should be used for a screw-in depth of > 50 mm.



Warranty lodged with the ZVDH (Roofing Trade Association).



Attachment hardware length= roof structure + minimum screw-in depth


  • Minimum screw-in depth in concrete: 30 mm

  • Drilling dia.: 6 mm
Application area

1. Roof-waterproofing sheeting


2. Insulation material


3. Load-bearing structures (concrete)

Screw-in depthmmRecommended tensile load with 5 times increased safety
Without rotary percussion300.56 kN
Without rotary percussion401.42 kN
Without rotary percussion501.55 kN
With rotary percussion300.53 kN
With rotary percussion401.23 kN
With rotary percussion501.49 kN
  • Tested in accordance with DIN 50018 — 15 cycles Kesternich

  • Tested according to DIN 50021 salt spray mist test