For detailed information, other images and documents, please select individual articles from the following table.
Adjustable universal hook for roof tiles
Universal adjustable hook made from A2 stainless steel for roof tiles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For attaching Zebra Solar 39x37, 47x37, 60x37 and 70x44 mounting rails horizontally (panels laid vertically) or vertically (panels laid horizontally)
Especially suitable for roof tiles
Height-adjustable thanks to the vertical slot
If using with Zebra Solar mounting rails, we recommend using a Solar angle bracket (art. 0865999110)
Pre-assembled and includes:
- Base plate;
- Hook plate;
- Truss head screw M10 made from A2 stainless steel;
- Washer head nut M10 made from A2 stainless steel.
Only two components for greater strength
Dimensions:
- Base plate: 5 x 50 x 125 mm
- Hook plate: 5 x 38 x 57 mm
Base plate with holes and slots dia. 9 mm, hook plate with slot 40 x 11 mm
Three ASSY 4.0 screws 8x100 mm in A2 stainless steel or M8 threaded rods with two-component resin
Maximum advised loads with minimum adjustment of hook
- Pressure perpendicular to roof pitch: 0.70 kN ≃ 70 kg
- Tensile strength perpendicular to roof pitch: -0.45 kN ≃ -45 kg
Maximum advised loads with maximum adjustment of hook
- Pressure perpendicular to roof pitch: 0.50 kN ≃ 50 kg
- Tensile strength perpendicular to roof pitch: -0.25 kN ≃ -25 kg
For mounting solar panels on tiled roofs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!