Welcome to Würth Italy For trade customers only
Vario roof hook

For detailed information, other images and documents, please select individual articles from the following table.

Vario roof hook

Special type for attaching vertical mounting rails
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
Aluminium



Universally adjustable


  • Variable bar height in roof batten area: 40–51 mm

  • Lateral adjustment in roof batten area: 75 mm

  • Height adjustment in rail area: Up to 20 mm


Ribbing on bracket


Optimum positive and friction locking



Fully pre-assembled


Mounting rail, 39 x 37 mm, 47 x 37 mm, 60 x 37 mm, can be attached to the roof hook without preparatory work.



Maximum load values without resting on roof tiles


  • Pressure parallel to roof surface: 0.7 kN

  • Pressure perpendicular to roof surface: 1.5 kN

  • Tensile force perpendicular to roof surface: -1.5 kN
Notice

We recommend using two ASSYplus pan head wood screws, 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters