For detailed information, other images and documents, please select individual articles from the following table.
AL13 universal solar hook SOLAR AS 2.1 RANGE
Photovoltaic bracket hook for tiled roofs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For horizontally attaching AS 2.1 solar mounting rails measuring 25x37 and 32x45 (panels in vertical position)
- Aluminium hook with A2-70 stainless steel screws
- Adjustable vertically and horizontally
- System for easy attachment to the mounting rail
- Pre-assembled components for quick and easy installation
- Base plate with 6 holes dia. 9 mm
For buildings up to 25 metres high with a roof inclination between 10° and 60°
Photovoltaic bracket systems for tiled roofs
Make sure that the mounting rails are flush and do not move. Installation torque for the mounting screws: M8 15 Nm/M10 30 Nm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!