For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Height compensation of up to 25 mm
Roof unevenness can be easily compensated by the mounting rail
Ribbing on bracket
Optimum positive and friction locking
Fully pre-assembled
Mounting rail, 47 x 37 and 60 x 37, can be attached to the roof hook without preparatory work
Maximum load values supported by roof tiles
- Pressure parallel to roof surface: 0.9 kN
- Pressure perpendicular to roof surface: 0.9 kN
- Tensile force perpendicular to roof surface: -0.57 kN
Use sheet metal beaver tail tiles to prevent the ingress of water. We recommend using two DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively two ASSY® 3.0 pan head screws, 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!