For detailed information, other images and documents, please select individual articles from the following table.
Solar hook link for raised tiles AS 2.1 range SOLAR AS 2.1 RANGE
Photovoltaic bracket hook link for raised-tiled roofs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For horizontally attaching AS 2.1 solar mounting rails measuring 25x37 and 32x45 (panels in vertical position)
- For raised-tiled roofs
- A2 stainless steel hook with EN AW 6063/T66 aluminium hook plate and A2 stainless steel screws
- Pre-assembled quick-coupling system
Photovoltaic bracket systems for raised-tiled roofs
Make sure that the mounting rails are flush and do not move. Installation torque for the mounting screws: M8 15 Nm/M10 30 Nm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!