Welcome to Würth Italy For trade customers only
Slate roof hook A2 stainless steel
Slate roof hook A2 stainless steel - 1
Slate roof hook A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slate roof hook A2 stainless steel

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • The mounting rail can easily compensate roof unevenness of up to 25 mm

  • The fluting on the bracket ensures optimum positive and friction locking

  • The mounting rail (39 × 37 and 47 × 37) is completely pre-assembled and can be attached directly to the tile roof hook without preliminary work


Maximum load values supported by roof tiles


  • Pressure parallel to roof surface: 0.59 kN

  • Pressure perpendicular to roof surface: 1.05 kN

  • Tensile force perpendicular to roof surface: -1.05 kN
Notice

We recommend using two ASSY 3.0 wood screws, countersunk 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters.