For detailed information, other images and documents, please select individual articles from the following table.
Roof support block Baby-EVOLUTION
Rubber foot for fastening air-conditioning or heating units with no need to drill and no risk of perforating roof insulations.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quick and versatile installation solution.
As it is made of recycled rubber (SBR), the support absorbs vibrations and therefore reduces noise by up to 25% depending on the configuration.
Innovative alternative to long supports and rigid plastic versions.
High installation flexibility:
- low space requirements,
- easy adjustment,
- easily adapted to sloping surfaces.
Economical and lightweight thanks to its hollow inner structure.
Easy machine installation and mounting:
- Threaded rod M10 integrated directly into the support,
- Supplied complete with fastening nut and washer and two spirit levels.
UV-resistant material.
For air-conditioning or heating engineers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!