For detailed information, other images and documents, please select individual articles from the following table.
Perspire roof underlay HPV TR2
Roof underlay (can be used as a rain screen for façades) Highly permeable to vapour (HPV) for installation on continuous or discontinuous support, or in direct contact with the insulation
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Protects against ingress of powdery snow, dust and any faults in a roofing component that could lead to water leakage
- Less heat loss
- Prevents tiles from lifting during strong gusts of wind
- Waterproof (can be used as temporary roofing – 8 days max.)
- High water vapour permeability (protects against condensation)
- Lightweight and easy to handle
- Highly tear-resistant
- No UV reflection (no glare)
- Identification between the layers due to pre-printed trims and cross pattern
- Version with two integrated and inverted adhesive strips
- Strip width: 50 mm
- Improves the airtightness and waterproofness of the membrane
- Saves time during installation
The strips should overlap by 20 cm for low-slope roofs (< 30%)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!