Welcome to Würth Italy For trade customers only
A 413 door handle
A 413 door handle - 1
A 413 door handle - 2
A 413 door handle - 3
A 413 door handle - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 413 door handle

Top-quality fitting for private residences and construction sites, easy to install and compliant with the strictest EN 1906 class 3 requirements

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Easy to assemble and best possible hold


The handles and rosette with base are assembled separately for easier access and are mounted from one end to the other with metric screws.



High-quality handle mounting


The clearance-free connection with angular movement ≤ 1 mm between the handle and the moving element in the rosette ensures stability during use. The door handle is also mounted on ball bearings on each side with a return spring.



Tested for long-term functionality


The maximum requirement according to EN 1906 is 200,000 cycles; this door handle was tested over 1,000,000 cycles.

Notice

The door handle accessories include an unassembled spindle or a handle spindle with a hole at the front measuring ■ 8 mm.

Specified dimensions are not binding. Product subject to technical changes.