The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
A 605 door handle
Property fitting of an absolute premium class, which demands higher requirements than the EN 1906, class 4
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The door handles can be screwed onto the base rosette, spring-loaded with a 90° stop including maintenance-free, closed ball bearings with integrated flexible bearings for the door handle guide
- The continuous screw connection with metric screws and support cam provide optimal support for the rosette
- Maximum requirement according to EN 1906 is 200,000 cycles. This door handle has been tested to 1,000,000 cycles
Door handle fittings include a square spindle or steel door spindle with front borehole ■ 8 mm.
Delivery time approx. 10 working days.
Door handles can also be supplied with an anti-bacterial surface by special order.
Specified dimensions not binding. Subject to technical changes.
For the property sector e.g. office, toilet doors, doors in medical practices, hotels; old people's homes, hospital.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!