Welcome to Würth Italy For trade customers only
Door handle Polyamide
Door handle Polyamide - 1
Door handle Polyamide - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle Polyamide

Diameter 23

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Special square pin 8 mm always fixed in the door handle on one side

  • Bearing: On both sides with plastic bearing in the base escutcheon

  • Fastening: End-to-end with chipboard screws, best possible hold of the escutcheon

  • Properties: Handle with continuous steel core

  • High degree of resistance to solvents

  • No electrical charge

  • High shape retention in hot and cold temperatures (-40°C to +100°C)

  • No impact on health or hygiene
Notice

Special square pin 8 mm is fixed in the door handle on one side.

Specified dimensions not binding. Subject to technical changes!