Welcome to Würth Italy For trade customers only
Router OF 1100-E
Router OF 1100-E - 1
Router OF 1100-E - 2
Router OF 1100-E - 3
Router OF 1100-E - 4
Router OF 1100-E - 5

For detailed information, other images and documents, please select individual articles from the following table.

Router OF 1100-E

Powerful 1100-watt router in the 8 mm class with high precision, great working comfort and electronic speed control.
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
Speed pre-selection with different materials and milling cutters


Electronic knurled wheel



Consistently good milling pattern in wood, plastic and aluminium


Constant electronics for consistent rotation speed



Protection of the user and the motor


Soft start



Permanently reliable machine hold


  • Milling depth lock on left handle

  • On/off switch with power-on inhibitor and lock on right handle


Easy to use


Rubberised handles and low centre of gravity



Precise and careful plunging


2 milling basket columns in high-quality die cast aluminium housing



Precise


Parallel stop with fine adjustment in 0.1 mm range and vacuum adapter



For precise template milling


Factory-adjusted guide sleeve system



Simple milling depth adjustment


with rough setting and fine adjustment in 0.1 mm increments



Precise work and fast cutter replacement


Precision collet chuck and spindle lock



Clean work


Left milling basket column can be rotated 360°, patented dust extraction system

Notice

For effective suction, we recommend the ISS 45-M automatic industrial wet and dry vacuum cleaner and the universal connection piece for electric tools.