For detailed information, other images and documents, please select individual articles from the following table.
Router OF 1100-E
Powerful 1100-watt router in the 8 mm class with high precision, great working comfort and electronic speed control.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Speed pre-selection with different materials and milling cutters
Electronic knurled wheel
Consistently good milling pattern in wood, plastic and aluminium
Constant electronics for consistent rotation speed
Protection of the user and the motor
Soft start
Permanently reliable machine hold
- Milling depth lock on left handle
- On/off switch with power-on inhibitor and lock on right handle
Easy to use
Rubberised handles and low centre of gravity
Precise and careful plunging
2 milling basket columns in high-quality die cast aluminium housing
Precise
Parallel stop with fine adjustment in 0.1 mm range and vacuum adapter
For precise template milling
Factory-adjusted guide sleeve system
Simple milling depth adjustment
with rough setting and fine adjustment in 0.1 mm increments
Precise work and fast cutter replacement
Precision collet chuck and spindle lock
Clean work
Left milling basket column can be rotated 360°, patented dust extraction system
For effective suction, we recommend the ISS 45-M automatic industrial wet and dry vacuum cleaner and the universal connection piece for electric tools.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!