For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With the Fast Control device, checking pressure and inflating the tyre can be done quickly and safely without having to unscrew the cap, while ensuring maximum protection for the internal mechanism
Snap-in valves allow for an extension of a max. of 10 mm
Max. working pressure (DIN 7780): 4.5 bar (at +23°C)
When disassembling and reassembling the internal mechanism, make sure there are no air leaks after inflating the tyre
Instructions for correctly fitting Snap-in rubber valves
- Check that there are no sharp or rusty edges on the hole in the rim
- Lubricate the valve with plenty of tyre-mounting paste or liquid lubricant
- Place the valve in the hole in the rim and pull with suitable tools until it slots perfectly into place
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!