For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Set includes: 2 x XL, 4 x STANDARD, 4 x MICRO
- No special tools required for installation
- Washable and reusable
- Can only be applied to non-pressurised circuits
- Provide protection to the surrounding environment and the system by preventing leakage from the pipe and contamination from oils and chemical agents
- The different colours can be used to distinguish between hot water (red) and cold water (blue) circuits, hydraulic circuits (yellow) and water/engine oil circuits (green)
- They are manufactured using a silicone-free rubber mixture that provides resistance to many chemical compounds, acids and aggressive media
Can be used in a variety of applications: hydraulic maintenance, heavy duty, off shore, forestry, construction, load lifting, shipping, demolition, military, transportation, cars, motorcycles, agriculture, boilers, radiators, sanitary, plumbing, and internal and external piping systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!