For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel restorer ROSTCLIN
ROSTCLIN removes rust produced by weathering, restores surfaces and passivates stainless steel surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- ROSTCLIN is an effective product, passivating the surface and removing the rust produced by weathering on different types of stainless steel.
- Its name refers to its application:
ROST: "Rust" in German.
CL: "Cleaning" in English.
IN: From the Spanish "inoxidable" (stainless).
Advantages
- Very simple and practical application.
- Removes rust without the need for tools.
- Ready-to-use product with a formulation optimised for application.
- Can be used in explosive environments, as it produces no sparks. Does not use abrasives.
- Suitable for any satin, polished or mirror-polished finish.
Benefits
- Using with a wipe makes it easier to clean the surface.
- As it is ready to use, there is no waiting time for conditioning and preparations, just the time you need to put on your gloves.
- Saves a lot of labour.
- Does not require machines such as radials, polishers etc.
- Instant results.
These data are only recommendations based on our experience. Testing prior to use is recommended. For more information, see the product data sheet.
For removing rust from stainless steel without cratering. Cleans, restores and passivates stainless steel on windows, doors, urban and hospitality furniture, pipes in production plants, places highly susceptible to oxidation such as indoor swimming pools, salty environments (coastal areas), railings on recreational boats.
Apply ROSTCLIN eliminator (wipe) to the areas of stainless steel to be treated (within a few seconds the rust on the surface of the stainless steel disappears). Then spray the area with ROSTCLIN restorer, which acts as a neutraliser and an inhibitor of future corrosion. ROSTCLIN eliminator is removed with a dry cloth: three quick operations make the treated surface shine and remain rust-free, completely protected and like new.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!