Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Particularly suitable for loosening of seized threaded joints
High-quality rust remover
Mineral oil-free, high-tech rust remover with KENA® microfluid formula for loosening seized connections and for cleaning surface rust and rust spots
The low-temperature cracking effect with unique cold shock down to -60°C loosens even heavily seized screw connections
Highly effective graphite-based rust remover, which can be used as rust remover, lubricant, corrosion protection, and cleaner.
High-quality rust remover with excellent lubrication and corrosion protection properties