For detailed information, other images and documents, please select individual articles from the following table.
SAE 6000PSI 90° flange fitting
Standard in earthmoving machinery; the narrow fitting withstands high pressures and currents.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The sleeve of the single-piece fitting is already pressed against the associated groove on the spindle.
The fitting is always equipped with a sleeve.
The single-piece fitting is officially approved for specific hoses only.
- Quick and easy installation
- Always the right combination
SAE fittings have an O-ring on the flange
- SAE flange fittings are not threaded
- Seal with O-ring
The SAE fittings are secured with a cross-head screw clamp
The single-piece connector is officially approved for certain hoses only.
The single-piece fittings have been tested/certified for use with Bridgestone/Intertraco hoses.
The official compression dimensions apply when the single-piece fitting is connected to a Bridgestone/Intertraco hose.
The single-piece fittings have not been tested for use with Tekno/Premier hoses.
Note the stripes on the ferrules and type K or J mark on the single-piece fitting.
K: For 2-ply braided hose, sizes 1/4 inch = 04 and 3/8 inches = 06.
The J mark indicates suitability for use in both 2-ply braided, 3-ply braided and 4-ply spiral hoses, available in sizes 1/2 inch = 08 - 1 1/4 inch = 20.
The strength of a Type K ferrule is significantly lower than that of a Type J ferrule. The two types have their own pressing tables.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!