Welcome to Würth Italy For trade customers only
SAE 6000PSI straight flange connector

For detailed information, other images and documents, please select individual articles from the following table.

SAE 6000PSI straight flange connector

Standard in earth-moving machinery; tight connector resistant to high pressure and currents.

See product details

Available in 9 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

The One Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.


The connector is always equipped with a sleeve.


Please note that the One Piece connector is officially approved for specific tubes only.



  • Quick and easy installation

  • Always the right combination


SAE connectors have an O-ring on the flange


  • SAE flange connectors are not threaded

  • Seal with an O ring


SAE connectors are attached with a crosshead clamp

Notice

The One-Piece connector is officially approved only for certain hoses.