Welcome to Würth Italy For trade customers only
Spot weld cutter For pneumatic tools solid carbide Multi Performance
Spot weld cutter For pneumatic tools solid carbide Multi Performance - 1
Spot weld cutter For pneumatic tools solid carbide Multi Performance - 2
Spot weld cutter For pneumatic tools solid carbide Multi Performance - 3
Spot weld cutter For pneumatic tools solid carbide Multi Performance - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spot weld cutter For pneumatic tools solid carbide Multi Performance

The universal high-performance spot weld drill bit for loosening spot welds with pneumatic machines (e.g. Vario drill, expanding nail, etc.) on all body sheeting incl. ultra high-strength components (BTR, BOR, etc.) on all kinds of vehicles, e.g. on A-pillars, B-pillars, sills, etc.
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
Tool geometry with four cutting edges for the most demanding work without compromise



Extremely high cutting performance


Up to 100 % faster compared to conventional SC spot-weld drill bits with three cutting edges



Extremely durable


Up to 100 % longer service life compared to conventional SC spot-weld drill bits



Extremely robust


Significantly fewer brittle centring tips compared to conventional SC spot-weld drill bits



Extremely comfortable


Optimal milling behaviour due to very good centring on the spot weld



Magma multi-layer coating


  • High oxidation and thermal stability (operating temperature up to 800 °C)

  • Very hard and wear-resistant (hardness approx. 3,500 HV)

  • Up to 9x longer service life compared to uncoated spot-weld drill bits

  • Up to 2x longer service life compared to conventional coatings, e.g. TiN


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable