For detailed information, other images and documents, please select individual articles from the following table.
Safety angle grinder SWS 230 Power
Angle grinders of the highest performance class, with unique safety package comprising the run-out brake, restart protection, soft start and patented quick-clamping system. Can be operated completely without tools.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Patented electrical run-out brake
Stops the disc completely in less than 3 seconds, reducing the risk of accident by a disc that is still running.
Tool-free disc changes
Patented quick-action clamping system
Quietest angle grinder in its class
Sound insulation (the sound pressure level is only 86 dB (A) in accordance with EN50144)
Optimum working position
- Handle rotatable in 4 positions (in 90° increments, including upwards)
- Additional handle that can be screwed to either the right or left side
Machine protection
- Electronically-controlled start-up current limitation protects the circuit. The angle grinder accelerates gently and evenly.
- Cut-out carbon brushes prevent motor damage
- Handle end prevents the unit from slipping while being carried
Restarting protection
Prevents unwanted start-up after a power interruption
For the toughest applications
Robust motor with a large power reserve
Optimal dust protection
Field banding and special air ducting concept
Optimum motor cooling and prevents the switch from becoming dirty
Large vents upstream of the switch area
Service-friendly
Quickly detachable carbon brush cover
Long safety switch with a power-on inhibitor on the top of the housing and locking option for continuous running
Protective hood can be turned and removed quickly without tools
Unit can be set down with the disc facing upwards
Grinding disc not included. Not suitable for accessories with M14 mount.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!