Welcome to Würth Italy For trade customers only
Safety coupling with female thread Series 2000

For detailed information, other images and documents, please select individual articles from the following table.

Safety coupling with female thread Series 2000

The connection can be detached with one hand, leaving your other hand free to hold the components in place.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Reduces the risk of injury


from the whipping action of compressed air hoses, as the fitting is bled before the connection is disconnected. This procedure offers a higher level of safety, e.g. for ceiling installations. The fitting can be disconnected with one hand.



High flow rate up to 1,900 l/min and a maximum operating pressure of 16 bar


Allows optimal compressed air flow and power delivery for compressed air users, ensuring higher productivity and lower energy costs.



Ergonomic release ring


Ensures a secure grip and prevents the component from slipping.



Low coupling force enables one-handed operation


Only minimal force is needed for simple, fast and safe connection and disconnection



Hermetic connections


Low on consumption, high on efficiency



Hardened steel release rings


For maximum load capacity and long life



All exposed surfaces are chrome plated, nickel plated or zinc plated


Highly resistant to corrosion; fittings are protected even under particularly harsh conditions



Safety coupling with quick release


  • The uncoupling process is carried out one-handed by pulling back the release ring.

  • When moving the ring, the fitting is automatically bled and the ring returns to its initial position.


Series 2000 fittings are compliant with the Euro standard and have a nominal diameter of 7.6 mm.


The Euro-type profile is compatible with other compressed-air fittings.