For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- With back and chest attachment
- Chest attachment: fabric loops to attach to a snap hook
- Back attachment: steel D-ring or 30 cm long extension line
- Adjustable leg straps
- Adjustable chest strap
- One size
- Approved up to 140 kg
For chest use, the fabric loops must always be connected to each other (e.g. with a carabiner)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!