For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Very comfortable to wear, thanks to:
- Use of 44 mm wide straps
- Back support
Quick and easy to put on and take off:
Can be adapted to the legs and chest area using adjustment buckles
Fall indicators
Approved up to 140 kg
2 fall arrest eyelets, one on the back with a large aluminium D-ring, and one on the front with a chest loop eyelet in accordance with EN 361, workstation positioning or restraint function in accordance with EN 358
Weight: 1.5 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!