For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High-performance closed coat aluminium oxide (corundum) sandpaper
- E-weight paper backing (200–250 g/m2)
- Synthetic resin binding
- Perfect sanding of surfaces
- This product generates little heat, is highly resistant to flaking and offers a long service life
Belts must be fitted to the machine following the direction of rotation indicated by the arrows on the back
General instructions for storing sanding belts:
Before use, keep sanding belts in their original packaging in a dry place at a temperature between 18°C and 22°C and relative humidity of 45 to 65%
Do not store on the floor or near cold or wet walls
Do not expose to direct sunlight or place near radiators
Use to sand solid wood
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!