Welcome to Würth Italy For trade customers only
Multi-perforation sandpaper disc PRO-AIR
Multi-perforation sandpaper disc  PRO-AIR - 1
Multi-perforation sandpaper disc  PRO-AIR - 2
Multi-perforation sandpaper disc  PRO-AIR - 3
Multi-perforation sandpaper disc  PRO-AIR - 4
Multi-perforation sandpaper disc  PRO-AIR - 5

For detailed information, other images and documents, please select individual articles from the following table.

Multi-perforation sandpaper disc PRO-AIR

With perforation and ceramic grain for improved performance together with the PRO-AIR plate and interface.

See product details

Available in 18 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

PRO-AIR


  • 150 mm diameter, with 48 holes for optimal extraction of sanding dust, therefore preventing premature clogging when working with the PRO-AIR system of plates and interfaces.

  • High performance, therefore reducing repair times and material costs.

  • Ceramic grain with aluminium oxide and zirconium particles.

  • Stearate coating to prevent the sandpaper becoming clogged.

  • Polyester and nylon backing.

  • With hook-and-loop fastening.

  • Resin binder.

  • It is recommended that no more than three grains be skipped in the repair process in order to achieve a better finish.

  • For sanding fillers, primers, paints, wood, varnishes, fibres, wood etc.

  • In the case of some colours, such as silvery and light pearl colours, there are some paint brands where it is advisable to finish the repainting process with P600 and P800 grains.


PRO-AIR FINE (sandpaper with foam)


  • PRO-AIR FINE aluminium oxide grain, from P2,000 to P5,000.

  • Finer grains such as P1,500, P2,000 and PRO-AIR FINE are suitable for pre-polishing work.

  • Stearate coating to prevent the sandpaper becoming clogged.

  • Polyester and nylon backing.

  • With hook-and-loop fastening.

  • Resin binder.


PRO-AIR system (sandpaper disc and plate)



The PRO-AIR system (1) features the same perforation on the sandpaper discs and on the plate, for improved performance and to prevent premature clogging. The hole furthest away the centre of the sandpaper disc acts as a guide for aligning both parts, achieving maximum performance up to 30 % greater than a conventional sandpaper disc.