For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Tough carbide cutting edges are compact and abrasion-resistant
- The red coating reduces the saw’s operating temperature and electrical absorption
- The red coating prevents rust forming on the blade
- Resin and glue do not stick to the blade
- Silent: the special notches reduce the noise level
- With chip limiter, which reduces kickback
- Wider teeth in relation to the core thickness to prevent the blade rubbing in the material and overheating
- The red coating is free of lead, cadmium, heavy metals and their derivatives
- With universal driving pin holes
Occupational health and safety:
A protective guard must be used when using table saws. Despite the fact that the device is very safe, wear personal protective equipment when working
Suitable for quickly cutting wood, wood with nails or staples, wet wood, multilayer panels including those with concrete residues, weatherboard panels, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!