For detailed information, other images and documents, please select individual articles from the following table.
Screw anchor with eyelet GS
Eyelet screw for securing scaffolding in combination with suitable plastic anchors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Screw dia. 12 mm with zinc-plated steel eyelet
- The GS eyelet screw can be retrieved and reused in another hole with a new GR anchor
- The anchor sleeve and eyelet screw are designed for maximum safety
| Technical data: | ||
| concrete extraction values ≥ C20/25 | kN | 10* |
| minimum edge distance | mm | 180 |
| minimum member thickness | mm | 175 |
| installation torque | Nm | 19 |
| (1 kN ~= 100 kg) | ||
| *apply an appropriate safety coefficient to these values. Value complies with the ministerial authorisations for the construction and use of metal scaffolding (Art. 30 et seq. of Italian Presidential Decree No. 164 of 07 January 1956) | ||
Scaffolding must be secured using GR anchor dia. 14
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!