For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Pallet truck for lifting, moving and weighing goods
LCD display for accurate weighing in kg and lb
- Automatic switch-off to save energy
- Weights displayed in 0.5 kg increments with a tolerance of 0.1 %
Main functions
- Tare
- Weight sensing, piece counting
- Hold
- Weight accumulation
- Redundant backup of parameters
6 V/4 Ah rechargeable battery and charger
Operating time of approximately 32 hours
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!