For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The coupling is mechanically robust and the female and male parts cannot be accidentally disconnected from each other, making the product suitable for use in adverse conditions and under high pressures. Areas of use: industry, steelworking, petroleum industry, operating machinery and industrial vehicles
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25 °C to 100 °C | MATE 500 (Crlll) | Disc valve | Screw to connect/ unscrew to disconnect | With residual pressure | Steel | • ISO 14540 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!